Shop REVALVED
Create Account
Bulkhead Union, L12 Metric Bite Type x L12 Metric Bite Type, Steel
- Mfr # D2700-LN-L12-L12
- Zoro # G025085713
product price:Â
$
10.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D2700-LN-L12-L12
- Zoro #
- G025085713
- UPC #
- -
- Country of Origin
- China
Description
Bulkhead Union, L12 Metric Bite Type x L12 Metric Bite Type, Steel The D2700-LN-L12-L12 is a dependable DIN metric compression fitting engineered for high-performance sealing. Its bite-type design ensures tubing is securely gripped, even under dynamic pressure loads. Carbon steel body construction with anti-corrosion plating guarantees long service life in challenging conditions. Resistant to vibration fatigue and thermal expansionCorrosion-resistant plating extends component lifeOptimized for hydraulic fluid systems and lubrication linesEasy tube alignment for efficient installationCompatible with automated and mobile equipment lines Order now for fast shipping and professional-grade results. Connection Size 1: L12 Connection Size 2: L12 Connection Type: MBT|MBT Connection Type 1: Metric Bite Type Connection Type 2: Metric Bite Type Dimension Standards: DIN 2353, ISO 8434-1 Dimensions: 69 mm L Finish: Trivalent Chromium Zinc-Plated Fitting Type: Union Material: Steel Series: D2700-LN Thread Size 1: M18 x 1.5 Thread Size 2: M18 x 1.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.