Shop REVALVED
Create Account
Tube Plug, L28 Metric Bite Type, Steel
- Mfr # D2408-L28-X
- Zoro # G125084166
product price:Â
$
7.79
/ea
Sold in multiples of 2 for
$15.58
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D2408-L28-X
- Zoro #
- G125084166
- UPC #
- -
- Country of Origin
- China
Description
Tube Plug, L28 Metric Bite Type, Steel With proven sealing technology and precision-fit threading, the D2408-L28-X DIN fitting is ideal for fluid conveyance in industrial and mobile applications. Its design supports leak-free performance across high-pressure, high-vibration conditions. Resistant to vibration fatigue and thermal expansionEasy tube alignment for efficient installationOptimized for hydraulic fluid systems and lubrication linesCorrosion-resistant plating extends component lifeSupports leak-free installation under pressure surges Order now for fast shipping and professional-grade results. Connection Size: L28 Connection Type: Metric Bite Type Dimension Standards: DIN 2353, ISO 8434-1 Dimensions: 31 mm L Finish: Trivalent Chromium Zinc-Plated Fitting Type: Plug Material: Steel Series: D2408-X Thread Size: M36 x 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.