Shop REVALVED
Create Account
Female Standpipe DIN to Male BSPP Adapter, L08 Female Metric Standpipe x .25 in Male BSPP, Steel
- Mfr # D7505-SP-L08-04-ED
- Zoro # G825083995
product price:Â
$
4.25
/ea
Sold in multiples of 5 for
$21.25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D7505-SP-L08-04-ED
- Zoro #
- G825083995
- UPC #
- -
- Country of Origin
- China
Description
Female Standpipe DIN to Male BSPP Adapter, L08 Female Metric Standpipe x .25 in Male BSPP, Steel When performance matters, trust the D7505-SP-L08-04-ED to maintain seal integrity under harsh thermal and mechanical stress. With zinc-plated carbon steel construction and precision-engineered threads, it’s built for long-term reliability in metric hydraulic systems. Supports leak-free installation under pressure surgesCompatible with automated and mobile equipment linesOptimized for hydraulic fluid systems and lubrication linesCorrosion-resistant plating extends component lifeResistant to vibration fatigue and thermal expansion Order now for fast shipping and professional-grade results. Connection Size 1: L08 Connection Size 2: .25 in Connection Type: FMSP|MBSPP Connection Type 1: Female Metric Standpipe Connection Type 2: Male BSPP Dimension Standards: DIN 2353, ISO 8434-1 Dimensions: 41.5 mm L Finish: Trivalent Chromium Zinc-Plated Fitting Type: Adapter Material: Steel Series: D7505-SP-ED Thread Size 1: M14 x 1.5 Thread Size 2: .25 - 19
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.