Bulkhead Union, S16 Metric Bite Type x S16 Metric Bite Type, Steel
- Mfr # D2700-LN-S16-S16
- Zoro # G725083644
product price:Â
$
17.75
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D2700-LN-S16-S16
- Zoro #
- G725083644
- UPC #
- -
- Country of Origin
- China
Description
Bulkhead Union, S16 Metric Bite Type x S16 Metric Bite Type, Steel From automation to construction machinery, the D2700-LN-S16-S16 delivers peace of mind with every connection. Featuring a flareless bite-type ferrule, this fitting resists both shock and vibration-while meeting ISO 8434-1 standards for global compatibility. DIN 2353 certified and ISO 8434-1 compliantFlareless design with bite-type ferrule gripEasy tube alignment for efficient installationResistant to vibration fatigue and thermal expansionCorrosion-resistant plating extends component life Order now for fast shipping and professional-grade results. Connection Size 1: S16 Connection Size 2: S16 Connection Type: MBT|MBT Connection Type 1: Metric Bite Type Connection Type 2: Metric Bite Type Dimension Standards: DIN 2353, ISO 8434-1 Dimensions: 82 mm L Finish: Trivalent Chromium Zinc-Plated Fitting Type: Union Material: Steel Series: D2700-LN Thread Size 1: M24 x 1.5 Thread Size 2: M24 x 1.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.