Connector, .5 in Male JIC x M12 Male Metric, Steel
- Mfr # 7005812
- Zoro # G125083985
product price:Â
$
2.85
/ea
Sold in multiples of 5 for
$14.25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7005812
- Zoro #
- G125083985
- UPC #
- -
- Country of Origin
- China
Description
Connector, .5 in Male JIC x M12 Male Metric, Steel Connection Size 1: .5 in Connection Size 2: M12 Connection Type: MJIC|MM Connection Type 1: Male JIC Connection Type 2: Male Metric Dimensions: 37 mm L Fitting Type: Connector Material: Steel Maximum Operating Pressure: 4500 psi Operating Temperature: 375 deg F Series: 7005 Thread Size 1: .75-16 Thread Size 2: M12 x 1.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.