Shop REVALVED
Create Account
DIN Bite Ring, S25 Metric Bite Type, Steel
- Mfr # D0319-25
- Zoro # G325085253
product price:Â
$
2.95
/ea
Sold in multiples of 5 for
$14.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D0319-25
- Zoro #
- G325085253
- UPC #
- -
- Country of Origin
- China
Description
DIN Bite Ring, S25 Metric Bite Type, Steel When performance matters, trust the D0319-25 to maintain seal integrity under harsh thermal and mechanical stress. With zinc-plated carbon steel construction and precision-engineered threads, it’s built for long-term reliability in metric hydraulic systems. Easy tube alignment for efficient installationSupports leak-free installation under pressure surgesCorrosion-resistant plating extends component lifeResistant to vibration fatigue and thermal expansionCompatible with automated and mobile equipment lines Order now for fast shipping and professional-grade results. Connection Size 1: S25 Connection Type 1: Metric Bite Type Dimension Standards: DIN 2353, ISO 8434-1 Dimensions: 12 mm L Finish: Trivalent Chromium Zinc-Plated Fitting Type: Tube Sleeve Material: Steel Series: D0319
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.