DIN Tube Cap, L35 Female Metric Swivel, Steel
- Mfr # D0304-C-L35
- Zoro # G625084505
product price:Â
$
16.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D0304-C-L35
- Zoro #
- G625084505
- UPC #
- -
- Country of Origin
- China
Description
DIN Tube Cap, L35 Female Metric Swivel, Steel The D0304-C-L35 is a dependable DIN metric compression fitting engineered for high-performance sealing. Its bite-type design ensures tubing is securely gripped, even under dynamic pressure loads. Carbon steel body construction with anti-corrosion plating guarantees long service life in challenging conditions. Corrosion-resistant plating extends component lifeDIN 2353 certified and ISO 8434-1 compliantSupports leak-free installation under pressure surgesEasy tube alignment for efficient installationCompatible with automated and mobile equipment lines Order now for fast shipping and professional-grade results. Application: For industrial machinery, machine tools, hydraulic, machinery, and other fields Connection Size: L35 Connection Type: Female Metric Swivel Dimension Standards: DIN 2353, ISO 8434-1 Dimensions: 31 mm L Finish: Trivalent Chromium Zinc-Plated Fitting Type: Cap Material: Steel Series: D0304-C Thread Size: M45 x 2 Standard Approvals: SAE 070220
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.