DIN Tube Cap, S08 Female Metric Swivel, Steel
- Mfr # D0304-C-S08
- Zoro # G325083419
product price:Â
$
3.69
/ea
Sold in multiples of 5 for
$18.45
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D0304-C-S08
- Zoro #
- G325083419
- UPC #
- -
- Country of Origin
- China
Description
DIN Tube Cap, S08 Female Metric Swivel, Steel When performance matters, trust the D0304-C-S08 to maintain seal integrity under harsh thermal and mechanical stress. With zinc-plated carbon steel construction and precision-engineered threads, it’s built for long-term reliability in metric hydraulic systems. Optimized for hydraulic fluid systems and lubrication linesFlareless design with bite-type ferrule gripEasy tube alignment for efficient installationDIN 2353 certified and ISO 8434-1 compliantCorrosion-resistant plating extends component life Order now for fast shipping and professional-grade results. Connection Size: S08 Connection Type: Female Metric Swivel Dimension Standards: DIN 2353, ISO 8434-1 Dimensions: 21 mm L Finish: Trivalent Chromium Zinc-Plated Fitting Type: Cap Material: Steel Series: D0304-C Thread Size: M16 x 1.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.