Shop REVALVED
Create Account
DIN Tube Cap, L12 Female Metric Swivel, Steel
- Mfr # D0304-C-L12
- Zoro # G025083962
product price:Â
$
3.89
/ea
Sold in multiples of 5 for
$19.45
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D0304-C-L12
- Zoro #
- G025083962
- UPC #
- -
- Country of Origin
- China
Description
DIN Tube Cap, L12 Female Metric Swivel, Steel Engineered to withstand the pressures of modern industry, the D0304-C-L12 compression fitting excels in hydraulic and automation systems. Designed to DIN 2353 standards, it delivers secure, vibration-resistant sealing with reliable corrosion protection. DIN 2353 certified and ISO 8434-1 compliantOptimized for hydraulic fluid systems and lubrication linesCorrosion-resistant plating extends component lifeResistant to vibration fatigue and thermal expansionSupports leak-free installation under pressure surges Order now for fast shipping and professional-grade results. Connection Size: L12 Connection Type: Female Metric Swivel Dimension Standards: DIN 2353, ISO 8434-1 Dimensions: 22 mm L Finish: Trivalent Chromium Zinc-Plated Fitting Type: Cap Material: Steel Series: D0304-C Thread Size: M18 x 1.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.