Shop REVALVED
Create Account
DIN Tube Cap, S12 Female Metric Swivel, Steel
- Mfr # D0304-C-S12
- Zoro # G325084836
product price:Â
$
4.39
/ea
Sold in multiples of 5 for
$21.95
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D0304-C-S12
- Zoro #
- G325084836
- UPC #
- -
- Country of Origin
- China
Description
DIN Tube Cap, S12 Female Metric Swivel, Steel The D0304-C-S12 is a dependable DIN metric compression fitting engineered for high-performance sealing. Its bite-type design ensures tubing is securely gripped, even under dynamic pressure loads. Carbon steel body construction with anti-corrosion plating guarantees long service life in challenging conditions. Easy tube alignment for efficient installationCompatible with automated and mobile equipment linesFlareless design with bite-type ferrule gripSupports leak-free installation under pressure surgesResistant to vibration fatigue and thermal expansion Order now for fast shipping and professional-grade results. Connection Size: S12 Connection Type: Female Metric Swivel Dimension Standards: DIN 2353, ISO 8434-1 Dimensions: 22 mm L Finish: Trivalent Chromium Zinc-Plated Fitting Type: Cap Material: Steel Series: D0304-C Thread Size: M20 x 1.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.