Shop REVALVED
Create Account
DIN Tube Cap, S20 Female Metric Swivel, Steel
- Mfr # D0304-C-S20
- Zoro # G825083018
product price:Â
$
9.69
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D0304-C-S20
- Zoro #
- G825083018
- UPC #
- -
- Country of Origin
- China
Description
DIN Tube Cap, S20 Female Metric Swivel, Steel With proven sealing technology and precision-fit threading, the D0304-C-S20 DIN fitting is ideal for fluid conveyance in industrial and mobile applications. Its design supports leak-free performance across high-pressure, high-vibration conditions. Easy tube alignment for efficient installationSupports leak-free installation under pressure surgesDIN 2353 certified and ISO 8434-1 compliantCompatible with automated and mobile equipment linesResistant to vibration fatigue and thermal expansion Order now for fast shipping and professional-grade results. Connection Size: S20 Connection Type: Female Metric Swivel Dimension Standards: DIN 2353, ISO 8434-1 Dimensions: 30.5 mm L Finish: Trivalent Chromium Zinc-Plated Fitting Type: Cap Material: Steel Series: D0304-C Thread Size: M30 x 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.