Shop REVALVED
Create Account
DIN Tube Nut, S16 MBT, Steel
- Mfr # D0318-S16
- Zoro # G325083877
product price:Â
$
1.85
/ea
Sold in multiples of 10 for
$18.50
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D0318-S16
- Zoro #
- G325083877
- UPC #
- -
- Country of Origin
- China
Description
DIN Tube Nut, S16 MBT, Steel Engineered to withstand the pressures of modern industry, the D0318-S16 compression fitting excels in hydraulic and automation systems. Designed to DIN 2353 standards, it delivers secure, vibration-resistant sealing with reliable corrosion protection. DIN 2353 certified and ISO 8434-1 compliantCorrosion-resistant plating extends component lifeSupports leak-free installation under pressure surgesOptimized for hydraulic fluid systems and lubrication linesCompatible with automated and mobile equipment lines Order now for fast shipping and professional-grade results. Connection Size: S16 Connection Type: MBT Dimension Standards: DIN 2353, ISO 8434-1 Finish: Trivalent Chromium Zinc-Plated Fitting Type: Nut Length: 20.5 mm Material: Steel Series: D0318 Thread Size: M24 x 1.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.