Swivel Branch Tee, L28 Metric Bite Type x L28 Metric Bite Type x L28 Female Metric Swivel, Steel
- Mfr # D6600-L28-L28-L28
- Zoro # G725083385
product price:Â
$
46.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D6600-L28-L28-L28
- Zoro #
- G725083385
- UPC #
- -
- Country of Origin
- China
Description
Swivel Branch Tee, L28 Metric Bite Type x L28 Metric Bite Type x L28 Female Metric Swivel, Steel Engineered to withstand the pressures of modern industry, the D6600-L28-L28-L28 compression fitting excels in hydraulic and automation systems. Designed to DIN 2353 standards, it delivers secure, vibration-resistant sealing with reliable corrosion protection. Compatible with automated and mobile equipment linesOptimized for hydraulic fluid systems and lubrication linesCorrosion-resistant plating extends component lifeFlareless design with bite-type ferrule gripDIN 2353 certified and ISO 8434-1 compliant Order now for fast shipping and professional-grade results. Connection Size 1: L28 Connection Size 2: L28 Connection Size 3: L28 Connection Type: MBT|MBT|FMS Connection Type 1: Metric Bite Type Connection Type 2: Metric Bite Type Connection Type 3: Female Metric Swivel Dimension Standards: DIN 2353, ISO 8434-1 Dimensions: 93 mm L Finish: Trivalent Chromium Zinc-Plated Fitting Type: Tee Material: Steel Series: D6600 Thread Size 1: M36 x 2 Thread Size 2: M36 x 2 Thread Size 3: M36 x 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.