DIN Tube Nut, S20 MBT, Steel
- Mfr # D0318-S20
- Zoro # G625083782
product price:Â
$
3.15
/ea
Sold in multiples of 5 for
$15.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D0318-S20
- Zoro #
- G625083782
- UPC #
- -
- Country of Origin
- China
Description
DIN Tube Nut, S20 MBT, Steel When performance matters, trust the D0318-S20 to maintain seal integrity under harsh thermal and mechanical stress. With zinc-plated carbon steel construction and precision-engineered threads, it’s built for long-term reliability in metric hydraulic systems. Flareless design with bite-type ferrule gripSupports leak-free installation under pressure surgesCompatible with automated and mobile equipment linesDIN 2353 certified and ISO 8434-1 compliantCorrosion-resistant plating extends component life Order now for fast shipping and professional-grade results. Connection Size: S20 Connection Type: MBT Dimension Standards: DIN 2353, ISO 8434-1 Finish: Trivalent Chromium Zinc-Plated Fitting Type: Nut Length: 24 mm Material: Steel Series: D0318 Thread Size: M30 x 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.