Shop REVALVED
Create Account
DIN Tube Cap, S38 Female Metric Swivel, Steel
- Mfr # D0304-C-S38
- Zoro # G025082972
product price:Â
$
21.05
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D0304-C-S38
- Zoro #
- G025082972
- UPC #
- -
- Country of Origin
- China
Description
DIN Tube Cap, S38 Female Metric Swivel, Steel The D0304-C-S38 is a dependable DIN metric compression fitting engineered for high-performance sealing. Its bite-type design ensures tubing is securely gripped, even under dynamic pressure loads. Carbon steel body construction with anti-corrosion plating guarantees long service life in challenging conditions. Flareless design with bite-type ferrule gripDIN 2353 certified and ISO 8434-1 compliantCorrosion-resistant plating extends component lifeSupports leak-free installation under pressure surgesEasy tube alignment for efficient installation Order now for fast shipping and professional-grade results. Application: For industrial machinery, machine tools, hydraulic, machinery, and other fields Connection Size: S38 Connection Type: Female Metric Swivel Dimension Standards: DIN 2353, ISO 8434-1 Dimensions: 45 mm L Finish: Trivalent Chromium Zinc-Plated Fitting Type: Cap Material: Steel Series: D0304-C Thread Size: M52 x 2 Standard Approvals: SAE 070220
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.