Shop REVALVED
Create Account
Female BSPP DIN Adapter, S10 Metric Bite Type x .375 in Female BSPP, Steel
- Mfr # D7405-S10-06
- Zoro # G325083044
product price:Â
$
5.39
/ea
Sold in multiples of 5 for
$26.95
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D7405-S10-06
- Zoro #
- G325083044
- UPC #
- -
- Country of Origin
- China
Description
Female BSPP DIN Adapter, S10 Metric Bite Type x .375 in Female BSPP, Steel Engineered to withstand the pressures of modern industry, the D7405-S10-06 compression fitting excels in hydraulic and automation systems. Designed to DIN 2353 standards, it delivers secure, vibration-resistant sealing with reliable corrosion protection. Optimized for hydraulic fluid systems and lubrication linesDIN 2353 certified and ISO 8434-1 compliantResistant to vibration fatigue and thermal expansionCorrosion-resistant plating extends component lifeEasy tube alignment for efficient installation Order now for fast shipping and professional-grade results. Connection Size 1: S10 Connection Size 2: .375 in Connection Type: MBT|FBSPP Connection Type 1: Metric Bite Type Connection Type 2: Female BSPP Dimension Standards: DIN 2353, ISO 8434-1 Dimensions: 43 mm L Finish: Trivalent Chromium Zinc-Plated Fitting Type: Adapter Material: Steel Series: D7405 Thread Size 1: M18 x 1.5 Thread Size 2: .375 - 19
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.