Female BSPP DIN Adapter, S20 Metric Bite Type x .5 in Female BSPP, Steel
- Mfr # D7405-S20-08
- Zoro # G025083757
product price:Â
$
13.69
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D7405-S20-08
- Zoro #
- G025083757
- UPC #
- -
- Country of Origin
- China
Description
Female BSPP DIN Adapter, S20 Metric Bite Type x .5 in Female BSPP, Steel With proven sealing technology and precision-fit threading, the D7405-S20-08 DIN fitting is ideal for fluid conveyance in industrial and mobile applications. Its design supports leak-free performance across high-pressure, high-vibration conditions. Optimized for hydraulic fluid systems and lubrication linesFlareless design with bite-type ferrule gripResistant to vibration fatigue and thermal expansionSupports leak-free installation under pressure surgesCompatible with automated and mobile equipment lines Order now for fast shipping and professional-grade results. Connection Size 1: S20 Connection Size 2: .5 in Connection Type: MBT|FBSPP Connection Type 1: Metric Bite Type Connection Type 2: Female BSPP Dimension Standards: DIN 2353, ISO 8434-1 Dimensions: 54 mm L Finish: Trivalent Chromium Zinc-Plated Fitting Type: Adapter Material: Steel Series: D7405 Thread Size 1: M30 x 2 Thread Size 2: .5 - 14
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.