Shop REVALVED

Female Pipe Swivel Adapter, .4375 in Female JIC Swivel x .375 in Female NPTF, Steel

  • Mfr # 650646
  • Zoro # G825084978

product price: 
$
12.35
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
650646
Zoro #
G825084978
UPC #
-
Country of Origin
China

Description

Female Pipe Swivel Adapter, .4375 in Female JIC Swivel x .375 in Female NPTF, Steel Connection Size 1: .4375 in Connection Size 2: .375 in Connection Type: FJIC Swivel|FPT Connection Type 1: Female JIC Swivel Connection Type 2: Female NPTF Fitting Type: Adapter Material: Steel Operating Temperature: 375 degrees farenheit Series: 6506 Thread Size 1: .4375 - 20 Thread Size 2: .375 - 18

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.