Shop REVALVED
Create Account
Female Standpipe DIN to Male BSPP Adapter, L15 Female Metric Standpipe x .375 in Male BSPP, Steel
- Mfr # D7505-SP-L15-06-ED
- Zoro # G025083900
product price:Â
$
7.29
/ea
Sold in multiples of 2 for
$14.58
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D7505-SP-L15-06-ED
- Zoro #
- G025083900
- UPC #
- -
- Country of Origin
- China
Description
Female Standpipe DIN to Male BSPP Adapter, L15 Female Metric Standpipe x .375 in Male BSPP, Steel Engineered to withstand the pressures of modern industry, the D7505-SP-L15-06-ED compression fitting excels in hydraulic and automation systems. Designed to DIN 2353 standards, it delivers secure, vibration-resistant sealing with reliable corrosion protection. Compatible with automated and mobile equipment linesDIN 2353 certified and ISO 8434-1 compliantCorrosion-resistant plating extends component lifeOptimized for hydraulic fluid systems and lubrication linesSupports leak-free installation under pressure surges Order now for fast shipping and professional-grade results. Connection Size 1: L15 Connection Size 2: .375 in Connection Type: FMSP|MBSPP Connection Type 1: Female Metric Standpipe Connection Type 2: Male BSPP Dimension Standards: DIN 2353, ISO 8434-1 Dimensions: 44.5 mm L Finish: Trivalent Chromium Zinc-Plated Fitting Type: Adapter Material: Steel Series: D7505-SP-ED Thread Size 1: M22 x 1.5 Thread Size 2: .375 - 19
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.