Hex Nipple, .5 in Male BSPP x .5 in Male NPTF, Steel

  • Mfr # 78258
  • Zoro # G025084662
product price: 
$
0.85
/ea
Sold in multiples of 10 for $8.50

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
78258
Zoro #
G025084662
UPC #
-
Country of Origin
China

Description

Hex Nipple, .5 in Male BSPP x .5 in Male NPTF, Steel Connection Size 1: .5 in Connection Size 2: .5 in Connection Type: MBSPP|MPT Connection Type 1: Male BSPP Connection Type 2: Male NPTF Fitting Type: Nipple Material: Steel Operating Temperature: 375 ̊F Series: 7032

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.