Shop REVALVED
Create Account
Male BSPP DIN Adapter, S06 Metric Bite Type x .5 in Male BSPP, Steel
- Mfr # D7400-S06-08-ED
- Zoro # G225083779
product price:Â
$
7.35
/ea
Sold in multiples of 2 for
$14.70
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D7400-S06-08-ED
- Zoro #
- G225083779
- UPC #
- -
- Country of Origin
- China
Description
Male BSPP DIN Adapter, S06 Metric Bite Type x .5 in Male BSPP, Steel When performance matters, trust the D7400-S06-08-ED to maintain seal integrity under harsh thermal and mechanical stress. With zinc-plated carbon steel construction and precision-engineered threads, it’s built for long-term reliability in metric hydraulic systems. Corrosion-resistant plating extends component lifeCompatible with automated and mobile equipment linesOptimized for hydraulic fluid systems and lubrication linesResistant to vibration fatigue and thermal expansionFlareless design with bite-type ferrule grip Order now for fast shipping and professional-grade results. Connection Size 1: S06 Connection Size 2: .5 in Connection Type: MBT|MBSPP Connection Type 1: Metric Bite Type Connection Type 2: Male BSPP Dimension Standards: DIN 2353, ISO 8434-1 Dimensions: 38 mm L Finish: Trivalent Chromium Zinc-Plated Fitting Type: Adapter Material: Steel Series: D7400-ED Thread Size 1: M14 x 1.5 Thread Size 2: .5 - 14
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.