Male BSPT DIN Adapter, L08 Metric Bite Type x .125 in Male BSPT, Steel
- Mfr # D7404-L08-02
- Zoro # G325083372
product price:Â
$
3.99
/ea
Sold in multiples of 5 for
$19.95
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D7404-L08-02
- Zoro #
- G325083372
- UPC #
- -
- Country of Origin
- China
Description
Male BSPT DIN Adapter, L08 Metric Bite Type x .125 in Male BSPT, Steel, Trivalent Chromium Zinc-Plated From automation to construction machinery, the D7404-L08-02 delivers peace of mind with every connection. Featuring a flareless bite-type ferrule, this fitting resists both shock and vibration-while meeting ISO 8434-1 standards for global compatibility. Supports leak-free installation under pressure surgesEasy tube alignment for efficient installationOptimized for hydraulic fluid systems and lubrication linesDIN 2353 certified and ISO 8434-1 compliantCompatible with automated and mobile equipment lines Order now for fast shipping and professional-grade results. Connection Size 1: L08 Connection Size 2: .125 in Connection Type: MBT|MBSPT Connection Type 1: Metric Bite Type Connection Type 2: Male BSPT Dimension Standards: DIN 2353, ISO 8434-1 Dimensions: 31.5 mm L Finish: Trivalent Chromium Zinc-Plated Fitting Type: Adapter Material: Steel Series: D7404 Thread Size 1: M14 x 1.5 Thread Size 2: .125 - 28
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.