Male BSPT DIN Adapter, S20 Metric Bite Type x .5 in Male BSPT, Steel
- Mfr # D7404-S20-08
- Zoro # G225084622
product price:Â
$
12.55
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D7404-S20-08
- Zoro #
- G225084622
- UPC #
- -
- Country of Origin
- China
Description
Male BSPT DIN Adapter, S20 Metric Bite Type x .5 in Male BSPT, Steel, Trivalent Chromium Zinc-Plated Engineered to withstand the pressures of modern industry, the D7404-S20-08 compression fitting excels in hydraulic and automation systems. Designed to DIN 2353 standards, it delivers secure, vibration-resistant sealing with reliable corrosion protection. Resistant to vibration fatigue and thermal expansionDIN 2353 certified and ISO 8434-1 compliantCorrosion-resistant plating extends component lifeSupports leak-free installation under pressure surgesEasy tube alignment for efficient installation Order now for fast shipping and professional-grade results. Connection Size 1: S20 Connection Size 2: .5 in Connection Type: MBT|MBSPT Connection Type 1: Metric Bite Type Connection Type 2: Male BSPT Dimension Standards: DIN 2353, ISO 8434-1 Dimensions: 49.5 mm L Finish: Trivalent Chromium Zinc-Plated Fitting Type: Adapter Material: Steel Series: D7404 Thread Size 1: M30 x 2 Thread Size 2: .5 - 14
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.