Shop UNITHERM
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Insulated Pipe, Fitting and Valve Jacket
- Mfr # IW6060
- Zoro # G523559358
product price:Â
$
2,377.99
/ea
Key Features
Market
Industrial
Fastening System
Hook and Wire
For Maximum Outside Diameter
17 in
Cover Length
60 in
For Minimum Outside Diameter
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IW6060
- Zoro #
- G523559358
- UPC #
- 810223079802
- Country of Origin
- United States
- Item
- Insulated Pipe, Fitting and Valve Jacket Covers and Blankets
- Market
- Industrial
- Fastening System
- Hook and Wire
- For Fitting Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- For Valve Type
- Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings
- R Value
- 0.48
- For Minimum Circumference
- 54 in
- For Maximum Circumference
- 60 in
- Features
- Fastener Material
- Stainless Steel
- Jacket Material
- Silicone Coated Fiberglass Cloth
- Maximum Ambient Temperature
- 800 Degrees F
- Standards
- OSHA
- For Environment
- Food and Beverage
- Color
- Gray
Dimensions
- For Maximum Outside Diameter
- 17 in
- Cover Length
- 60 in
- For Minimum Outside Diameter
- 14 in
- Cover Width
- 60 in
- For Minimum Pipe Size
- 16 in
- For Maximum Pipe Size
- 18 in
- Thickness
- 3 in
Description
Insulated Pipe, Fitting and Valve Jacket Covers and Blankets, For Fitting Type Blind Flanges Reducing Flanges, Manifolds, Socket Weld Fittings, Steam Trap Assemblies, Straight Pipe, Union Fittings, Jacket Material Silicone Coated Fiberglass Cloth, Insulation Material Fiberglass; Mineral Wool, Maximum Ambient Temperature 800 Degrees F, Cover Width 60 in, Cover Length 60 in, Thickness 3 in, Color Gray, Fastening System Hook and Wire, For Minimum Circumference 54 in, For Maximum Circumference 60 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.