Male Pipe Adapter, L08 Metric Bite Type x .5 in Male NPTF, Steel, Trivalent Chromium Zinc-Plated
- Mfr # D2404-L08-08
- Zoro # G425082817
product price:Â
$
4.95
/ea
Sold in multiples of 5 for
$24.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D2404-L08-08
- Zoro #
- G425082817
- UPC #
- -
- Country of Origin
- China
Description
Male Pipe Adapter, L08 Metric Bite Type x .5 in Male NPTF, Steel, Trivalent Chromium Zinc-Plated The D2404-L08-08 is a dependable DIN metric compression fitting engineered for high-performance sealing. Its bite-type design ensures tubing is securely gripped, even under dynamic pressure loads. Carbon steel body construction with anti-corrosion plating guarantees long service life in challenging conditions. Easy tube alignment for efficient installationDIN 2353 certified and ISO 8434-1 compliantResistant to vibration fatigue and thermal expansionCompatible with automated and mobile equipment linesFlareless design with bite-type ferrule grip Order now for fast shipping and professional-grade results. Connection Size 1: L08 Connection Size 2: .5 in Connection Type: MBT|MPT Connection Type 1: Metric Bite Type Connection Type 2: Male NPTF Dimension Standards: DIN 2353, ISO 8434-1 Dimensions: 43 mm L Finish: Trivalent Chromium Zinc-Plated Fitting Type: Adapter Material: Steel Series: D2404 Thread Size 1: M14 x 1.5 Thread Size 2: .5 - 14
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.