Shop REVALVED

Pipe Expander, .125 in Male NPTF x .5 in Female NPTF, Steel

  • Mfr # 540528
  • Zoro # G525082816

product price: 
$
4.59
/ea
Sold in multiples of 5 for $22.95

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
540528
Zoro #
G525082816
UPC #
-
Country of Origin
China

Description

Pipe Expander, .125 in Male NPTF x .5 in Female NPTF, Steel Connection Size 1: .125 in Connection Size 2: .5 in Connection Type: MPT|FPT Connection Type 1: Male NPTF Connection Type 2: Female NPTF Fitting Type: Connector Material: Steel Operating Temperature: 375 degrees farenheit Series: 5405 Thread Size 1: .125 - 27 Thread Size 2: .5 - 14

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.