Run Tee, L35 Metric Bite Type x L35 Female Metric Swivel x L35 Metric Bite Type, Steel
- Mfr # D6602-L35-L35-L35
- Zoro # G825084275
product price:Â
$
70.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D6602-L35-L35-L35
- Zoro #
- G825084275
- UPC #
- -
- Country of Origin
- China
Description
Run Tee, L35 Metric Bite Type x L35 Female Metric Swivel x L35 Metric Bite Type, Steel From automation to construction machinery, the D6602-L35-L35-L35 delivers peace of mind with every connection. Featuring a flareless bite-type ferrule, this fitting resists both shock and vibration-while meeting ISO 8434-1 standards for global compatibility. Flareless design with bite-type ferrule gripEasy tube alignment for efficient installationDIN 2353 certified and ISO 8434-1 compliantOptimized for hydraulic fluid systems and lubrication linesCorrosion-resistant plating extends component life Order now for fast shipping and professional-grade results. Connection Size 1: L35 Connection Size 2: L35 Connection Size 3: L35 Connection Type: MBT|FMS|MBT Connection Type 1: Metric Bite Type Connection Type 2: Female Metric Swivel Connection Type 3: Metric Bite Type Dimension Standards: DIN 2353, ISO 8434-1 Dimensions: 104 mm L Finish: Trivalent Chromium Zinc-Plated Fitting Type: Tee Material: Steel Series: D6602 Thread Size 1: M45 x 2 Thread Size 2: M45 x 2 Thread Size 3: M45 x 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.