Shop REVALVED
Create Account
Straight Union, S12 Metric Bite Type x S06 Metric Bite Type, Steel
- Mfr # D2403-S12-S06
- Zoro # G625083058
product price:Â
$
7.39
/ea
Sold in multiples of 2 for
$14.78
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D2403-S12-S06
- Zoro #
- G625083058
- UPC #
- -
- Country of Origin
- China
Description
Straight Union, S12 Metric Bite Type x S06 Metric Bite Type, Steel From automation to construction machinery, the D2403-S12-S06 delivers peace of mind with every connection. Featuring a flareless bite-type ferrule, this fitting resists both shock and vibration-while meeting ISO 8434-1 standards for global compatibility. Flareless design with bite-type ferrule gripEasy tube alignment for efficient installationCorrosion-resistant plating extends component lifeDIN 2353 certified and ISO 8434-1 compliantSupports leak-free installation under pressure surges Order now for fast shipping and professional-grade results. Connection Size 1: S12 Connection Size 2: S06 Connection Type: MBT|MBT Connection Type 1: Metric Bite Type Connection Type 2: Metric Bite Type Dimension Standards: DIN 2353, ISO 8434-1 Dimensions: 51 mm L Finish: Trivalent Chromium Zinc-Plated Fitting Type: Union Material: Steel Series: D2403 Thread Size 1: M20 x 1.5 Thread Size 2: M14 x 1.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.