90-deg Swivel Elbow, S38 Metric Bite Type x S38 Female Metric Swivel, Steel

  • Mfr # D6500-S38-S38
  • Zoro # G325085086
product price: 
$
67.45
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
D6500-S38-S38
Zoro #
G325085086
UPC #
-
Country of Origin
China

Description

90-deg Swivel Elbow, S38 Metric Bite Type x S38 Female Metric Swivel, Steel Engineered to withstand the pressures of modern industry, the D6500-S38-S38 compression fitting excels in hydraulic and automation systems. Designed to DIN 2353 standards, it delivers secure, vibration-resistant sealing with reliable corrosion protection. Optimized for hydraulic fluid systems and lubrication linesEasy tube alignment for efficient installationFlareless design with bite-type ferrule gripCorrosion-resistant plating extends component lifeCompatible with automated and mobile equipment lines Order now for fast shipping and professional-grade results. Connection Size 1: S38 Connection Size 2: S38 Connection Type: MBT|FMS Connection Type 1: Metric Bite Type Connection Type 2: Female Metric Swivel Dimension Standards: DIN 2353, ISO 8434-1 Finish: Trivalent Chromium Zinc-Plated Fitting Type: 90-deg Elbow Material: Steel Series: D6500 Thread Size 1: M52 x 2 Thread Size 2: M52 x 2

Ratings & reviews