Swivel Adapter, .375 in Male NPTF x .375 in Female BSPP Swivel, Steel

  • Mfr # 7034-06-06
  • Zoro # G125084609
product price: 
$
3.99
/ea
Sold in multiples of 5 for $19.95

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7034-06-06
Zoro #
G125084609
UPC #
-
Country of Origin
China

Description

Swivel Adapter, .375 in Male NPTF x .375 in Female BSPP Swivel, Steel Connection Size 1: .375 in Connection Size 2: .375 in Connection Type: MPT|FBSPP Swivel Connection Type 1: Male NPTF Connection Type 2: Female BSPP Swivel Fitting Type: Adapter Material: Steel Operating Temperature: 375 ̊F Series: 7034 Thread Size 1: .375 - 18 Thread Size 2: .375 - 19

Ratings & reviews