Swivel Branch Tee, L22 Metric Bite Type x L22 Metric Bite Type x L22 Female Metric Swivel, Steel
- Mfr # D6600-L22-L22-L22
- Zoro # G225083564
product price:Â
$
30.09
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D6600-L22-L22-L22
- Zoro #
- G225083564
- UPC #
- -
- Country of Origin
- China
Description
Swivel Branch Tee, L22 Metric Bite Type x L22 Metric Bite Type x L22 Female Metric Swivel, Steel Engineered to withstand the pressures of modern industry, the D6600-L22-L22-L22 compression fitting excels in hydraulic and automation systems. Designed to DIN 2353 standards, it delivers secure, vibration-resistant sealing with reliable corrosion protection. Corrosion-resistant plating extends component lifeDIN 2353 certified and ISO 8434-1 compliantSupports leak-free installation under pressure surgesEasy tube alignment for efficient installationResistant to vibration fatigue and thermal expansion Order now for fast shipping and professional-grade results. Connection Size 1: L22 Connection Size 2: L22 Connection Size 3: L22 Connection Type: MBT|MBT|FMS Connection Type 1: Metric Bite Type Connection Type 2: Metric Bite Type Connection Type 3: Female Metric Swivel Dimension Standards: DIN 2353, ISO 8434-1 Dimensions: 88 mm L Finish: Trivalent Chromium Zinc-Plated Fitting Type: Tee Material: Steel Series: D6600 Thread Size 1: M30 x 2 Thread Size 2: M30 x 2 Thread Size 3: M30 x 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.