Shop REVALVED
Create Account
Swivel Branch Tee, S14 Metric Bite Type x S14 Metric Bite Type x S14 Female Metric Swivel, Steel
- Mfr # D6600-S14-S14-S14
- Zoro # G225083830
product price:Â
$
17.75
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D6600-S14-S14-S14
- Zoro #
- G225083830
- UPC #
- -
- Country of Origin
- China
Description
Swivel Branch Tee, S14 Metric Bite Type x S14 Metric Bite Type x S14 Female Metric Swivel, Steel When performance matters, trust the D6600-S14-S14-S14 to maintain seal integrity under harsh thermal and mechanical stress. With zinc-plated carbon steel construction and precision-engineered threads, it’s built for long-term reliability in metric hydraulic systems. Compatible with automated and mobile equipment linesDIN 2353 certified and ISO 8434-1 compliantFlareless design with bite-type ferrule gripCorrosion-resistant plating extends component lifeResistant to vibration fatigue and thermal expansion Order now for fast shipping and professional-grade results. Connection Size 1: S14 Connection Size 2: S14 Connection Size 3: S14 Connection Type: MBT|MBT|FMS Connection Type 1: Metric Bite Type Connection Type 2: Metric Bite Type Connection Type 3: Female Metric Swivel Dimension Standards: DIN 2353, ISO 8434-1 Dimensions: 80 mm L Finish: Trivalent Chromium Zinc-Plated Fitting Type: Tee Material: Steel Series: D6600 Thread Size 1: M22 x 1.5 Thread Size 2: M22 x 1.5 Thread Size 3: M22 x 1.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.