Shop REVALVED
Create Account
Tube Plug, L08 Metric Bite Type, Steel
- Mfr # D2408-L08-X
- Zoro # G625082976
product price:Â
$
1.89
/ea
Sold in multiples of 5 for
$9.45
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D2408-L08-X
- Zoro #
- G625082976
- UPC #
- -
- Country of Origin
- China
Description
Tube Plug, L08 Metric Bite Type, Steel With proven sealing technology and precision-fit threading, the D2408-L08-X DIN fitting is ideal for fluid conveyance in industrial and mobile applications. Its design supports leak-free performance across high-pressure, high-vibration conditions. DIN 2353 certified and ISO 8434-1 compliantEasy tube alignment for efficient installationOptimized for hydraulic fluid systems and lubrication linesSupports leak-free installation under pressure surgesFlareless design with bite-type ferrule grip Order now for fast shipping and professional-grade results. Connection Size: L08 Connection Type: Metric Bite Type Dimension Standards: DIN 2353, ISO 8434-1 Dimensions: 23 mm L Finish: Trivalent Chromium Zinc-Plated Fitting Type: Plug Material: Steel Series: D2408-X Thread Size: M14 x 1.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.