Shop REVALVED
Create Account
Tube Plug, L35 Metric Bite Type, Steel
- Mfr # D2408-L35-X
- Zoro # G725082982
product price:Â
$
4.89
/ea
Sold in multiples of 5 for
$24.45
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D2408-L35-X
- Zoro #
- G725082982
- UPC #
- -
- Country of Origin
- China
Description
Tube Plug, L35 Metric Bite Type, Steel From automation to construction machinery, the D2408-L35-X delivers peace of mind with every connection. Featuring a flareless bite-type ferrule, this fitting resists both shock and vibration-while meeting ISO 8434-1 standards for global compatibility. Supports leak-free installation under pressure surgesCompatible with automated and mobile equipment linesCorrosion-resistant plating extends component lifeResistant to vibration fatigue and thermal expansionEasy tube alignment for efficient installation Order now for fast shipping and professional-grade results. Connection Size: L35 Connection Type: Metric Bite Type Dimension Standards: DIN 2353, ISO 8434-1 Dimensions: 36 mm L Finish: Trivalent Chromium Zinc-Plated Fitting Type: Plug Material: Steel Series: D2408-X Thread Size: M45 x 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.