Shop REVALVED
Create Account
Bulkhead Union, L10 Metric Bite Type x L10 Metric Bite Type, Steel
- Mfr # D2700-LN-L10-L10
- Zoro # G025084518
product price:Â
$
8.55
/ea
Sold in multiples of 2 for
$17.10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D2700-LN-L10-L10
- Zoro #
- G025084518
- UPC #
- -
- Country of Origin
- China
Description
Bulkhead Union, L10 Metric Bite Type x L10 Metric Bite Type, Steel Engineered to withstand the pressures of modern industry, the D2700-LN-L10-L10 compression fitting excels in hydraulic and automation systems. Designed to DIN 2353 standards, it delivers secure, vibration-resistant sealing with reliable corrosion protection. Compatible with automated and mobile equipment linesOptimized for hydraulic fluid systems and lubrication linesEasy tube alignment for efficient installationResistant to vibration fatigue and thermal expansionSupports leak-free installation under pressure surges Order now for fast shipping and professional-grade results. Connection Size 1: L10 Connection Size 2: L10 Connection Type: MBT|MBT Connection Type 1: Metric Bite Type Connection Type 2: Metric Bite Type Dimension Standards: DIN 2353, ISO 8434-1 Dimensions: 68 mm L Finish: Trivalent Chromium Zinc-Plated Fitting Type: Union Material: Steel Series: D2700-LN Thread Size 1: M16 x 1.5 Thread Size 2: M16 x 1.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.