Type AA Cam and Groove Spool Adapter, 3-in Male Adapter x 3-in Male Adapter, Stainless Steel
- Mfr # SA-300-SS
- Zoro # G625068413
product price:Â
$
188.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SA-300-SS
- Zoro #
- G625068413
- UPC #
- -
- Country of Origin
- China
Description
Type AA Cam and Groove Spool Adapter, 3-in Male Adapter x 3-in Male Adapter, Stainless Steel. Connection Size 1: 3 in Connection Size 2: 3 in Connection Type: Male Adapter, Male Adapter Connection Type 1: Male Adapter Connection Type 2: Male Adapter Fitting Type: Adapter Material: Stainless Steel Material Construction: 316 Stainless Steel Series: Type AA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.