Type D Cam and Groove Coupler, 3-in Female Coupler x 3-in Female NPT, Ductile Iron
- Mfr # CGD-300-DP
- Zoro # G225068387
product price:Â
$
49.69
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CGD-300-DP
- Zoro #
- G225068387
- UPC #
- -
- Country of Origin
- China
Description
Type D Cam and Groove Coupler, 3-in Female Coupler x 3-in Female NPT, Ductile Iron. Connection Size 1: 3 in Connection Size 2: 3 in Connection Type: Female Coupler, FPT Connection Type 1: Female Coupler Connection Type 2: Female NPT Fitting Type: Coupler Material: Iron Material Construction: Ductile Iron Maximum Operating Pressure: 150 psi Operating Temperature: 70 Degrees F Series: Type D Thread Size: 3 - 8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.