Shop REVALVED
Create Account
Union Tee, S14 Metric Bite Type x S14 Metric Bite Type x S14 Metric Bite Type, Steel
- Mfr # D2603-S14-S14-S14
- Zoro # G625084215
product price:Â
$
18.75
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D2603-S14-S14-S14
- Zoro #
- G625084215
- UPC #
- -
- Country of Origin
- China
Description
Union Tee, S14 Metric Bite Type x S14 Metric Bite Type x S14 Metric Bite Type, Steel From automation to construction machinery, the D2603-S14-S14-S14 delivers peace of mind with every connection. Featuring a flareless bite-type ferrule, this fitting resists both shock and vibration-while meeting ISO 8434-1 standards for global compatibility. Supports leak-free installation under pressure surgesDIN 2353 certified and ISO 8434-1 compliantResistant to vibration fatigue and thermal expansionEasy tube alignment for efficient installationCompatible with automated and mobile equipment lines Order now for fast shipping and professional-grade results. Connection Size 1: S14 Connection Size 2: S14 Connection Size 3: M14 Connection Type: MBT|MBT|MBT Connection Type 1: Metric Bite Type Connection Type 2: Metric Bite Type Connection Type 3: Metric Bite Type Dimension Standards: DIN 2353, ISO 8434-1 Dimensions: 47.52 mm L Finish: Trivalent Chromium Zinc-Plated Fitting Type: Tee Material: Steel Series: D2603 Thread Size 1: M22 x 1.5 Thread Size 2: M22 x 1.5 Thread Size 3: M22 x 1.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.