90-deg Swivel Elbow, L12 Metric Bite Type x L12 Female Metric Swivel, Steel

  • Mfr # D6500-L12-L12
  • Zoro # G225085742
product price: 
$
8.95
/ea
Sold in multiples of 2 for $17.90

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
D6500-L12-L12
Zoro #
G225085742
UPC #
-
Country of Origin
China

Description

90-deg Swivel Elbow, L12 Metric Bite Type x L12 Female Metric Swivel, Steel The D6500-L12-L12 is a dependable DIN metric compression fitting engineered for high-performance sealing. Its bite-type design ensures tubing is securely gripped, even under dynamic pressure loads. Carbon steel body construction with anti-corrosion plating guarantees long service life in challenging conditions. Optimized for hydraulic fluid systems and lubrication linesDIN 2353 certified and ISO 8434-1 compliantResistant to vibration fatigue and thermal expansionCorrosion-resistant plating extends component lifeFlareless design with bite-type ferrule grip Order now for fast shipping and professional-grade results. Connection Size 1: L12 Connection Size 2: L12 Connection Type: MBT|FMS Connection Type 1: Metric Bite Type Connection Type 2: Female Metric Swivel Dimension Standards: DIN 2353, ISO 8434-1 Finish: Trivalent Chromium Zinc-Plated Fitting Type: 90-deg Elbow Material: Steel Series: D6500 Thread Size 1: M18 x 1.5 Thread Size 2: M18 x 1.5

Ratings & reviews