Zoro Homepage

Tire Coupling Element, 9.48 lb

  • Mfr # 7300045

  • Zoro # G316174157


product price: $588.99
/ea
Free Shipping & Returns

Key Features

Element Flex Material
Polyurethane
Weight
9.48 lb
Element Type
Close Coupled Element
Coupling Size
WE50
Tire Outside Diameter
280 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7300045
Zoro #
G316174157
UPC #
698210000455
Country of Origin
United States

Dimensions

Coupling Size
WE50
Tire Outside Diameter
280 mm
For Hub Diameter
11 in
Element Overall Length
9 in

Details

Element Flex Material
Polyurethane
Weight
9.48 lb
Element Type
Close Coupled Element
Maximum Speed
4,200 RPM
System of Measurement
Metric
Horsepower @ 100 RPM
12.14 HP
Item
Tire Coupling Element
For Motion Type
Continuous
Maximum Torque
7,650 in-lb

Description

Tire Coupling Element, Coupling Size WE50, Horsepower @ 100 RPM 12.14 HP, Maximum Speed 4,200 RPM, Maximum Torque 7,650 in-lb, Tire Outside Diameter 280 mm, Element Overall Length 9 in, Element Type Close Coupled Element, Weight 9.48 lb, Element Flex Material Polyurethane, For Hub Diameter 11 in, For Motion Type Continuous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.