6 AWG DC POWER CABLE, L2, GREEN W/O BRAID, Sold by the FT

  • Mfr # 6AWG-L2GN

  • Zoro # G311129480


product price:  $2.19
/ea
Sold in multiples of 100 for $219.00

Key Features

Number of Conductors
1
Cord Length
6000 ft
Wire Size
6 AWG
Trade Designation
L2
Voltage
600V
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6AWG-L2GN
Zoro #
G311129480
UPC #
-
Country of Origin
China

Dimensions

Cord Length
6000 ft
Wire Size
6 AWG

Details

Item
DC Power Cable
Number of Conductors
1
Trade Designation
L2
Voltage
600V
Jacket Color
Green
Jacket Material
Bare
Max. Cord Temp.
90 C
Color
Green
Material
Tinned Copper
Overall Shielding Type
Unshielded
Insulation Material
LSZH THERMOSET
Conductor Shielding Type
Mylar Tape
Conductor Type
Stranded
Stranding
65
Conductor Material
Tinned Copper
Conductor Design
Stranded

Description

NOTE: This item is priced per foot.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.