15 gal, 120V, 25 A Amps, Commercial Electric Water Heater

  • Mfr # EGSP15

  • Zoro # G8730057


product price:  $766.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Amps AC
25 A
Recovery @ 140 F Rise
9 gph
Height to Cold Side Connection
4 5/8 in
Overall Height
24.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EGSP15
Zoro #
G8730057
UPC #
203523176874
Country of Origin
Mexico

Dimensions

Height to Cold Side Connection
4 5/8 in
Overall Height
24.25 in
Connection Size
3/4"
Manufacturers Warranty Length
3 yr Limited Tank, 1 yr Limited Parts
Jacket Dia.
17 3/4 in
Height to Top of Vent Connection
24.25"
Dia./Thread Size
3/4"
Height to T and P Opening
19 3/8 in
Overall Height - Water Heaters
24 1/4 in
Height to Top of Heater
24.25"
Height to Hot Side Connection
21 7/8 in
Overall Depth
22.25 in
Overall Width
17.75 in
Manufacturer Warranty Length
3 yr Limited Tank
Tank Diameter
17.75 in
Height to Hot Outlet
21.87 in
Height to T and P Valve
19.37 in
Hot Outlet Size
3/4 in
Height to Cold Inlet
4.62 in
Cold Inlet Size
3/4 in

Details

Item
Point-of-Use Electric Water Heater
Voltage
120V
Amps AC
25 A
Recovery @ 140 F Rise
9 gph
Industry Type
Commercial
Item - Water Heaters
Electric Water Heater
Number of Elements
1
Includes
Resistor Elements, Surface Mounted Thermostat
Recovery @ 100 F Rise
12 gph
Connection Type
NPT
Phase - Water Heaters
1
Tank Capacity - Plumbing
15.0 gal
Fuel Type
Electric
Recovery @ 120 F Rise
10 gph
Water Heater Design
Point-of-Use
Max. Pressure
150 psi
Features
Automatic Temperature Control
Connection Location
Side
Standards
ASME, CSA Certified, UL Listed
Voltage - Water Heaters
120
Commercial / Residential
Commercial
System of Measurement
Inch
Vent Type
Standard
Temp. Range
110 Degrees to 170 Degrees F
Water Connection
3/4 in NPT
Phase
Single
Total Watts
3,000 W
Tank Capacity
15 gal
Residential / Commercial
Commercial
Compliance
Tested According to DOE Test Procedures; Exceed the Minimum Energy Factor Requirements of ASHRAE; Exceeds Energy Efficiency Codes of all States; Design Certified Under UL Standard 174
Power Consumption
3,000 W
Maximum Recovery Flow Rate
30 gph @ 40 Degrees F
Included Valves
Temperature and Pressure Relief
Cold Inlet Type
NPT
Operating Voltage
120V
Tank Outer Shell Material
Steel
Water Connection Location
Side
Tank Outer Shell Finish
Porcelain Enamel
Thermostat Mounting
Surface
Hot Outlet Type
NPT
Thermal Efficiency
Not Rated
Maximum Delivered Temperature
170 Degrees F
Overheat Protection
Yes
Current
25 A
Automatic Thermostat
Yes
Tank Insulation Material
Polyurethane
Minimum Delivered Temperature
110 Degrees F
Market
Commercial
Environment
Indoor
Mounting Type
Wall Mounting
Recovery Rate @ Rise
10 gph @ 120 Degrees F, 12 gph @ 100 Degrees F, 15 gph @ 80 Degrees F, 20 gph @ 60 Degrees F, 30 gph @ 40 Degrees F, 9 gph @ 140 Degrees F
Maximum Water Pressure
150 psi

Description

Electric Water Heater, Operating Voltage 120V, Phase Single, First Hour Rating Not Applicable, Maximum Recovery Flow Rate 30 gph @ 40 Degrees F, Overall Height 24.25 in, Overall Width 17.75 in, Power Consumption 3,000 W, Tank Capacity 15 gal, Tank Diameter 17.75 in, Market Commercial, Number of Elements 1, Automatic Thermostat Yes, Cold Inlet Size 3/4 in, Cold Inlet Type NPT, Current 25 A, Environment Indoor, Features Automatic Temperature Control, Height to Cold Inlet 4.62 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.