Shop RHEEM

19.9 gal, 120V, 12.5 Amps, Commercial Electric Water Heater

  • Mfr # EGSP20
  • Zoro # G5127087

product price: 
$
1,219.99
/ea
Additional $45.00 delivery surcharge applies per item.
See details
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
120V
Amps AC
12.5 A
Height to Cold Side Connection
5 1/8 in
Commercial / Residential
Commercial
Connection Size
3/4"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EGSP20
Zoro #
G5127087
UPC #
203524150552
Country of Origin
United States

Dimensions

Height to Cold Side Connection
5 1/8 in
Connection Size
3/4"
Jacket Dia.
19 3/4 in
Overall Height - Water Heaters
25 1/8 in
Height to Top of Vent Connection
25.13"
Height to Hot Side Connection
22 5/8 in
Manufacturers Warranty Length
3 yr Limited Tank, 1 yr Limited Parts
Height to Top of Heater
25.13"
Dia./Thread Size
3/4"
Overall Height
25.1 in
Height to T and P Opening
19-5/8"
Overall Depth
19.8 in
Overall Width
19.8 in
Tank Diameter
19.75 in
Height to Cold Inlet
5.1 in
Height to T and P Valve
19.62 in
Manufacturer Warranty Length
3 yr Limited Tank
Cold Inlet Size
3/4 in
Hot Outlet Size
3/4 in
Height to Hot Outlet
22.6 in

Details

Item
Electric Water Heater
Voltage
120V
Amps AC
12.5 A
Commercial / Residential
Commercial
Connection Type
NPT
Tank Capacity - Plumbing
19.9 gal
Water Heater Design
Point-of-Use
Standards
ASME, CSA Certified, UL Listed
Recovery @ 140 F Rise
4 gph
Number of Elements
1
Max. Pressure
150 psi
Connection Location
Side
Vent Type
Standard
System of Measurement
Inch
Residential / Commercial
Commercial
Total Watts
1,500 W
Industry Type
Commercial
Recovery @ 100 F Rise
6 gph
Phase
Single
Item - Water Heaters
Electric Water Heater
Voltage - Water Heaters
120
Tank Capacity
20 gal
Fuel Type
Electric
Recovery @ 120 F Rise
5 gph
Includes
Resistor Elements, Surface Mounted Thermostat
Temp. Range
110 Degrees to 170 Degrees F
Features
Automatic Temperature Control
Water Connection
3/4 in NPT
Compliance
Design Certified Under UL Standard 174., Exceed the Minimum Energy Factor Requirements of ASHRAE, Exceeds Energy Effeciency Codes of all States, Tested Cccording to DOE Test Procedures
Phase - Water Heaters
1
Water Connection Location
Side
Market
Commercial
Minimum Delivered Temperature
110 Degrees F
Cold Inlet Type
NPT
Maximum Recovery Flow Rate
15 gph @ 40 Degrees F
Current
12.5 A
Operating Voltage
120V AC
Hot Outlet Type
NPT
Included Valves
Temperature and Pressure Relief
Recovery Rate @ Rise
10 gph @ 60 Degrees F, 15 gph @ 40 Degrees F, 4 gph @ 140 Degrees F, 5 gph @ 120 Degrees F, 6 gph @ 100 Degrees F, 8 gph @ 80 Degrees F
Automatic Thermostat
Yes
Mounting Type
Wall Mounting
Maximum Water Pressure
150 psi
Overheat Protection
Yes
Tank Insulation Material
Polyurethane
Thermostat Mounting
Surface
Maximum Delivered Temperature
170 Degrees F
Power Consumption
1,500 W
Thermal Efficiency
Not Rated
Environment
Indoor
Tank Outer Shell Material
Steel
Tank Outer Shell Finish
Porcelain Enamel

Description

Electric Water Heater, Operating Voltage 120V, Phase Single, First Hour Rating Not Applicable, Maximum Recovery Flow Rate 15 gph @ 40 Degrees F, Overall Height 25.12 in, Overall Width 19.75 in, Power Consumption 1,500 W, Tank Capacity 19.9 gal, Tank Diameter 19.75 in, Market Commercial, Number of Elements 1, Automatic Thermostat Yes, Cold Inlet Size 3/4 in, Cold Inlet Type NPT, Current 12.5 A, Environment Indoor, Features Automatic Temperature Control, Height to Cold Inlet 5.12 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.