Both Electric Tankless Water Heater, General Purpose, 59 Degrees to 140 Degrees F, 208/240 VAC
Mfr # RTEX-13
Zoro # G8038838
product price:Â $485.99
/ea
Free Shipping & Returns
Key Features
Water Heater Design
Whole House
Voltage - Water Heaters
208/240
Amps - Water Heaters
54
Phase - Water Heaters
1
Temp. Range - Water Heaters
59 Degrees to 140 Degrees F
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RTEX-13
Zoro #
G8038838
UPC #
020352685328
Country of Origin
China
Dimensions
Wire Size
6 AWG
Depth
3-5/8"
Height
12-5/8"
Height to Top of Vent Connection
12.63"
Height to Top of Heater
12.63"
Width
8-1/4"
Overall Height
12.63 in
Overall Depth
3.63 in
Overall Width
8.25 in
Cold Inlet Size
1/2 in
Manufacturer Warranty Length
1 yr Limited Parts, 5 yr Heating Chamber
Description
Electric Tankless Water Heater, Operating Voltage 240V AC, Phase Single, Cold Inlet Size 1/2 in, Maximum Flow Rate 4.8 gpm, Minimum Flow Activation 0.3 gpm, Overall Depth 3.63 in, Overall Height 12.63 in, Overall Width 8.25 in, Power Consumption 13,000 W, Maximum Delivered Temperature 140 Degrees F, Minimum Delivered Temperature 80 Degrees F, Adjustable Thermostat Yes, Current 54 A, Environment Indoor, Market Residential, Control Type Dial, Digital Display with Keypad
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.