65 gal Electric Tank Water Heater, Single Phase 81.1 in H

  • Mfr # PROPH65 T2 RH400-SO

  • Zoro # G615306754


product price: $3,492.99
/ea
Additional $230.00 delivery surcharge applies per item.
See details

Key Features

Tank Capacity
65 gal
Phase
Single
Overall Height
81.1 in
Hot Outlet Size
3/4 in
Cold Inlet Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PROPH65 T2 RH400-SO
Zoro #
G615306754
UPC #
020352813363
Country of Origin
Mexico

Dimensions

Overall Height
81.1 in
Hot Outlet Size
3/4 in
Cold Inlet Size
3/4 in
Tank Height
64.19 in
Overall Depth
24.6 in
Tank Diameter
24.25 in
Manufacturer Warranty Length
10 yr
Height to Cold Inlet
42.4 in
Height to T and P Valve
42.38 in
Height to Hot Outlet
42.4 in
Overall Width
29.5 in

Details

Item
Electric Tank Water Heater
Tank Capacity
65 gal
Phase
Single
Standards
AHRI B and W Certified, CO2 Sustainability, cULus, Energy Star, LEED Poits 3, NSF/ANSI 372 Certified (Lead Content), Title 24 Compliant (JA13 Ready)
Market
Residential
Equivalent BtuH
4,200 BtuH
Water Connection Location
Top
Maximum Recovery Flow Rate
27 gph @ 90 Degrees F
Energy Factor
4.05
WiFi Enabled
Yes
Tank Lining Material
Vitreous Glass
Environment
Indoor
Tank Insulation Material
Non-CFC Foam
Element Material
Stainless Steel
Hot Outlet Type
NPT
Tank Outer Shell Material
Plastic
Maximum Water Pressure
150 psi
Includes
360 Degrees Leak Detection Cable, Auto Shutoff Valve
Features
Dip Tube Diffuser Reduces Sediment Improving Efficiency and Tank Life, Duct Ready Design, Easy Access Top Mounted Washable Air Filter, Premium Grade Anode Rod Extends the Life of the Tank
Includes Heat Pump
Heat Pump Included
Power Consumption
5,000 W
First Hour Rating
77 gal
Minimum Wattage
4,500 W
Overheat Protection
Yes
Recovery Rate @ Rise
27 gph @ 90 Degrees F
Included Valves
Shutoff, Temperature and Pressure Relief
Cold Inlet Type
NPT
Operating Voltage
208 to 240V

Description

Electric Tank Water Heater, Operating Voltage 208 to 240V, Phase Single, Equivalent BtuH 4,200 BtuH, First Hour Rating 77 gal, Maximum Recovery Flow Rate 27 gph @ 90 Degrees F, Overall Height 81.1 in, Power Consumption 5,000 W, Tank Capacity 65 gal, Tank Diameter 24.25 in, Market Residential, Cold Inlet Size 3/4 in, Cold Inlet Type NPT, Current 21 A, Element Material Stainless Steel, Energy Factor 4.05, Environment Indoor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.