Zoro Homepage

80 gal Electric Water Heater, Single Phase 59 in H

  • Mfr # 638331

  • Zoro # G112937864


product price: $1,934.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Tank Capacity
80 gal
Phase
Single
Overall Height
59 in
Standards
AHRI Certified, CSA, UL
Features
Durable Brass Drain Valve, Efficient Design, Long Life Heating Elements, Long Life Tank Design
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
638331
Zoro #
G112937864
UPC #
020352638331
Country of Origin
United States

Dimensions

Overall Height
59 in
Manufacturer Warranty Length
6 yr
Hot Outlet Size
3/4 in
Tank Diameter
24.5 in
Tank Height
59 in
Cold Inlet Size
3/4 in

Details

Item
Electric Water Heater
Tank Capacity
80 gal
Phase
Single
Standards
AHRI Certified, CSA, UL
Features
Durable Brass Drain Valve, Efficient Design, Long Life Heating Elements, Long Life Tank Design
Number of Elements
2
Thermostat Mounting
Surface
Hot Outlet Type
NPT
Power Consumption
12,100 W
Tank Insulation Material
Polyurethane Foam
Element Material
Copper, Magnesium Oxide
Tank Outer Shell Material
Steel
Cold Inlet Type
NPT
Maximum Water Pressure
150 psi
Market
Commercial
Operating Voltage
277V AC
Maximum Delivered Temperature
181 Degrees F
Product Type
Electric Tank Water Heater
Tank Outer Shell Finish
Porcelain Enamel
Maximum Recovery Flow Rate
122 gph @ 40 Degrees F
Recovery Rate @ Rise
41 gph @ 120 Degrees F, 49 gph @ 100 Degrees F, 61 gph @ 80 Degrees F, 81 gph @ 60 Degrees F
Automatic Thermostat
Yes
First Hour Rating
67 gal
Equivalent BtuH
12,100 BtuH

Description

Electric Water Heater, Operating Voltage 277V AC, Phase Single, Equivalent BtuH 12,100 BtuH, First Hour Rating 67 gal, Maximum Recovery Flow Rate 122 gph @ 40 Degrees F, Overall Height 59 in, Power Consumption 12,100 W, Tank Capacity 80 gal, Tank Diameter 24.5 in, Market Commercial, Number of Elements 2, Automatic Thermostat Yes, Cold Inlet Size 3/4 in, Cold Inlet Type NPT, Element Material Copper, Magnesium Oxide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.