Shop RHEEM
See all product information
Create Account
AC Motor, 115V AC, Single, 48Y Frame Sz
- Mfr # 51-106543-22
- Zoro # G321692837
product price:Â
$
566.99
/ea
Free Shipping & Returns
Key Features
Capacitor Required
Capacitor Not Required
Phase
Single
Full Load Current @ 60 Hz
11.1 A
Product Type
OEM Replacement Motor
Frame Size
48Y
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 51-106543-22
- Zoro #
- G321692837
- UPC #
- -
- Country of Origin
- Mexico
- Capacitor Required
- Capacitor Not Required
- Phase
- Single
- Full Load Current @ 60 Hz
- 11.1 A
- Product Type
- OEM Replacement Motor
- Sub Application
- Fan/Blower
- Motor Design
- ECM
- Application
- Fan/Blower
- Motor Shaft Rotation
- CW/CCW
- Bearing Type
- Ball
- Frequency
- 60 Hz
- Item
- AC Motor
- Compatible Brand
- Rheem, Ruud
- Nameplate Horsepower @ 60 Hz
- 1 hp
- Nameplate Voltage @ 60 Hz
- 115V AC
Dimensions
- Frame Size
- 48Y
- Shaft Length
- 5 in
- Shaft Diameter
- 1/2 in
- Body Diameter
- 5.7 in
- Overall Length
- 12 7/16 in
- Wire Rope Length
- 12 7/16 in
- Length
- 12 7/16 in
Description
AC Motor, Single Phase, Motor Design ECM, 1 hp HP, Voltage 115V AC, Full Load Amps 11.1 A, 48Y Frame, 60 Hz Hz, Motor Thermal Protection Not Applicable, Motor Shaft Rotation CW/CCW, Motor Mounting Type Belly Band
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.