Refrigeration Motor, 208-230V AC
- Mfr # 25312601S
- Zoro # G622441011
product price:Â
$
460.99
/ea
Free Shipping & Returns
Key Features
Application
Fan/Blower
Usable @ 208V
Usable at 208V
Shaft Diameter
5/16 in
Full Load Current @ 60 Hz
0.42
Shaft Length
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 25312601S
- Zoro #
- G622441011
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shaft Diameter
- 5/16 in
- Shaft Length
- 3 in
- Frame Size
- 48
Details
- Application
- Fan/Blower
- Usable @ 208V
- Usable at 208V
- Full Load Current @ 60 Hz
- 0.42
- Phase
- Single
- Product Type
- Refrigeration Motor
- Sub Application
- Fan/Blower
- Number of Speeds
- 2
- Compatible Brand
- Heatcraft Refrigeration
- Capacitor Required
- Capacitor Not Required
- Standards
- cULus, cULus EPN Classified, NSF
- Item
- Refrigeration Motor
Description
Refrigeration Motor, Single Phase, Motor Design Not Applicable, 1/20 hp HP, Nameplate RPM 1,550/850 RPM, No. of Speeds 2, Voltage 208-230V AC, Full Load Amps 0.42, 48 Frame, Usable @ 208V Usable at 208V, Motor Thermal Protection Not Applicable, Motor Shaft Rotation Not Applicable, Motor Mounting Type T-Flex
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.