Shop All Water Heater Parts
Rheem
Anode Rod, 53-3/16" L, 60" H, Magnesium
Mfr # AP11524W
Zoro # G9529311
original price:
$62.95
15% off
new price: $53.19
/ea
$53.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Magnesium
- Material Magnesium
- Height (In.) 60 in
- For Use With Rheem Tank Water Heaters
- Application Residential Tank Water Heater Installation
Product Information
- Brand Rheem
- MFR # AP11524W
- Zoro # G9529311
- UPC # 662766623307
- Country of Origin China
- Category Water Heater Parts
Dimensions
Height (In.) | 60 in |
Length (In.) | 53.1875 in |
Overall Length | 53.18 in |
Connection Size | 3/4 in |
Outside Diameter | 0.84 in |
Overall Height | 53.19 in |
Details
Description
Anode Rod, Compatible Manufacturer Part Number GL119A, GL120A, GL80, GL80A, HET120, HET120A, HET80, RSS-120C, RSS115-5, RSS115A-5, RSS80, RSS80A, ST120, ST120A, ST80, ST80A, V120AG1, V120SG1, V80AG1, V80SG1, Connection Size 3/4 in, Connection Type NPT, Outside Diameter 0.84 in, Material Magnesium, Overall Height 53.19 in, Overall Length 53.18 in, Application Residential Tank Water Heater Installation, Compatible Grainger Part Number 15A520, 31CE47, 6UT22, For Potable Water Use Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Water Heater Element (SG1077 430406)
- APOLLO EXPANSION PEX 3/4 in. PEX-a Expander Head (EPXHEAD34)
- ARMACELL 1-1/4" x 6 ft. Pipe Insulation, 3/8" Wall (DGS15838)
- MILWAUKEE TOOL M18 4"Ring (49-16-2658)
- RHEEM Recirculation Pump Kit (RAP17920)
- RHEEM Dip Tube, 37" L, 37" H, PEX Material (AP13763T)
- RHEEM Am35050Dt Burner/Pilot Assembly (AM35050DT)
- RHEEM Pilot Nat (SP8980B)
- RHEEM Temperature and Pressure Valve, 5-1/4" L (SP12575B)
- RHEEM Sp12159C Drain Valve - Round (SP12159C)
- ZORO SELECT Water Heater Pans, Plastic, 24" Dia. (60091)
- Rheem Water Heater Parts