Both Electric Tankless Water Heater, General Purpose, 59 Degrees to 140 Degrees F, 208/240VAC

  • Mfr # RTEX-24

  • Zoro # G8038810


product price:  $640.99
/ea
Free Shipping & Returns

Key Features

Water Heater Design
Whole House
Voltage - Water Heaters
208/240
Amps - Water Heaters
100
Phase - Water Heaters
1
Temp. Range - Water Heaters
59 Degrees to 140 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RTEX-24
Zoro #
G8038810
UPC #
020352685397
Country of Origin
China

Dimensions

Width
14-1/2"
Depth
3-1/2"
Height to Top of Heater
18.25"
Wire Size
8 AWG
Height to Top of Vent Connection
18.25"
Height
18-1/4"
Overall Width
17.63 in
Overall Height
18.25 in
Overall Depth
3.5 in
Manufacturer Warranty Length
1 yr Limited Parts, 5 yr Heating Chamber
Cold Inlet Size
3/4 in

Details

Water Heater Design
Whole House
Voltage - Water Heaters
208/240
Watts - Water Heaters
24,000
Amps - Water Heaters
100
Phase - Water Heaters
1
Temp. Range - Water Heaters
59 Degrees to 140 Degrees F
Min. Flow Activation
0.30 gpm
Water Heater Application
General Purpose
Commercial / Residential
Both
Item
Electric Tankless Water Heater
Fuel Type
Electric
Phase
single
Temp. Rise @ 2.5 GPM
66 Degrees F
Water Connection
3/4" NPT
Temp. Rise @ 4.0 GPM
41 Degrees F
Amps AC
100
Tank Capacity
24 gal.
Pressure Range
25 to 150 psi
Vent Type
Tankless Electric
Residential / Commercial
Both
Features
Endless Hot Water, Replaceable Heating Element, Adjustable Digital Temperature Display
Temp. Range
59 Degrees to 140 Degrees F
Mounting
Wall
Voltage
208/240VAC
Temp. Rise @ 6.0 GPM
27 Degrees F
Default Temperature
120 Degrees F
Max. Flow Rate
6 gpm
Temp. Rise @ 2.5 GPM - Water Heaters
66 Degrees F
Watts
24000
Item - Water Heaters
Electric Tankless Water Heater
Elements
Lead-Free Replaceable Cartridge Insert
Standards
cETLus Intertek, CSA C22.2 No.64, No Lead Compliant, NSF/ANSI 372, UL 499, WQA Certified
Water Connection Location
Bottom
Mounting Type
Wall Mounting
Minimum Flow Activation
0.3 gpm
Cord Conductor Gauge
8 AWG Wire
Maximum Flow Rate
7 gpm
Control Type
Dial, Digital Display with Keypad
Adjustable Thermostat
Yes
Temperature Rise @ Flow
40 Degrees F @ 2 gpm, 50 Degrees F @ 2 gpm, 60 Degrees F @ 3 gpm, 70 Degrees F @ 4 gpm
Minimum Delivered Temperature
80 Degrees F
Maximum Water Pressure
150 psi
Current
100 A
Maximum Delivered Temperature
140 Degrees F
Power Consumption
24,000 W
Market
Residential
Environment
Indoor
Operating Voltage
240V AC
Minimum Water Pressure
25 psi
Element Material
Copper

Description

Electric Tankless Water Heater, Operating Voltage 240V AC, Phase Single, Cold Inlet Size 3/4 in, Maximum Flow Rate 7 gpm, Minimum Flow Activation 0.3 gpm, Overall Depth 3.5 in, Overall Height 18.25 in, Overall Width 17.63 in, Power Consumption 24,000 W, Maximum Delivered Temperature 140 Degrees F, Minimum Delivered Temperature 80 Degrees F, Adjustable Thermostat Yes, Current 100 A, Environment Indoor, Market Residential, Control Type Dial, Digital Display with Keypad

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.